1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL1108 1116
Taper Lock Bushing - 1108 Series, 11/16 in Bore, Steel Material
MI ITEM #
09621859
MFR #
TL1108 1116
Price
$37.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL1108 1116
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL1108 1116
Taper Lock Bushing - 1108 Series, 11/16 in Bore, Steel Material
MI ITEM #
09621859
MFR #
TL1108 1116
Mfr description
TL11081116 TL1108X1 1/16 TL BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.35
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
11/16 in
Bushing Size
1108
Length Through
Bore
0.8750 in
Details
Bore Type
Finished Bore
Material
Steel
Product Type
Taper Locking Bushings
UPC_NO
698672099943
Wrench Torque
55 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items