1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL110819MM
Taper Lock Bushing - 1108 Series, 19 mm Bore, Steel Material
MI ITEM #
09621865
MFR #
TL110819MM
List Price
$69.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL110819MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL110819MM
Taper Lock Bushing - 1108 Series, 19 mm Bore, Steel Material
MI ITEM #
09621865
MFR #
TL110819MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$69.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL110819MM TL1108X19MM TL BUSHING
Specifications
Bushing Size
1108
Bore Type
Finished Bore
Bore Diameter
19 mm
Length Through Bore
0.8750 in
Material
Steel
UPC_NO
698672059770
Wrench Torque
55 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data