Motion
TL110824MM

TB WOODS
TL110824MM

Taper Lock Bushing - 1108 Series, 24 mm Bore, Steel Material
MI ITEM #09621867
MFR #TL110824MM
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL110824MM

Taper Lock Bushing - 1108 Series, 24 mm Bore, Steel Material
MI ITEM #09621867
MFR #TL110824MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.69/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672059947
  • Wrench Torque
    55 in/lb

Overview

Mfr description
TL110824MM TL1108X24MM TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought