Motion
TL11089/16

TB WOODS
TL11089/16

Taper Lock Bushing - 1108 Series, 9/16 in Bore, Steel Material
Mi Item #09621871
MFR #TL11089/16
Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL11089/16

Taper Lock Bushing - 1108 Series, 9/16 in Bore, Steel Material
Mi Item #09621871
MFR #TL11089/16

Mfr description
TL11089/16 TL1108X9/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.35/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672059978
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)