1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL12010012
Taper Lock Bushing - 120100 Series, 12 in Bore
MI ITEM #
09621872
MFR #
TL12010012
List Price
$9,679.34
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL12010012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL12010012
Taper Lock Bushing - 120100 Series, 12 in Bore
MI ITEM #
09621872
MFR #
TL12010012
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9,679.34
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL12010012 TL120100X12" TL BUSHING
Specifications
Bushing Size
120100
Bore Type
Finished Bore
Bore Diameter
12 in
Length Through Bore
10.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data