Motion
TL121025MM

TB WOODS
TL121025MM

Taper Lock Bushing - 1210 Series, 25 mm Bore, Steel Material
Mi Item #09621879
MFR #TL121025MM
Price$76.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL121025MM

Taper Lock Bushing - 1210 Series, 25 mm Bore, Steel Material
Mi Item #09621879
MFR #TL121025MM

Mfr description
TL121025MM TL1210X25MM TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672103909
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)