Motion
TL13101516

TB WOODS
TL13101516

Taper Lock Bushing - 1310 Series, 15/16 in Bore
Mi Item #09621891
MFR #TL13101516
Price$44.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL13101516

Taper Lock Bushing - 1310 Series, 15/16 in Bore
Mi Item #09621891
MFR #TL13101516

Mfr description
TL13101516 TL1310X1 5/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.82/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bushing Size
    1310
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)