Motion
TL13109/16

TB WOODS
TL13109/16

Taper Lock Bushing - 1310 Series, 9/16 in Bore
Mi Item #09621895
MFR #TL13109/16
Price$44.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL13109/16

Taper Lock Bushing - 1310 Series, 9/16 in Bore
Mi Item #09621895
MFR #TL13109/16

Mfr description
TL13109/16 TL1310X9/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.82/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Bushing Size
    1310
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)