Motion
TL1610 11116

TB WOODS
TL1610 11116

Taper Lock Bushing - 1610 Series, 1-11/16 in Bore, Steel Material
Mi Item #09621896
MFR #TL1610 11116
Price$79.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL1610 11116

Taper Lock Bushing - 1610 Series, 1-11/16 in Bore, Steel Material
Mi Item #09621896
MFR #TL1610 11116

Mfr description
TL161011116 TL1610X1 11/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.39/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672063128
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)