Motion
TL161035MM

TB WOODS
TL161035MM

Taper Lock Bushing - 1610 Series, 35 mm Bore, Steel Material
MI ITEM #09621906
MFR #TL161035MM
Price$85.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL161035MM

Taper Lock Bushing - 1610 Series, 35 mm Bore, Steel Material
MI ITEM #09621906
MFR #TL161035MM

Mfr description
TL161035MM TL1610X35MM TL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.42/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672063647
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)