Motion
TL161513/16

TB WOODS
TL161513/16

Taper Lock Bushing - 1615 Series, 13/16 in Bore, Steel Material
MI ITEM #09621911
MFR #TL161513/16
Price$46.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL161513/16

Taper Lock Bushing - 1615 Series, 13/16 in Bore, Steel Material
MI ITEM #09621911
MFR #TL161513/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.28/each

Specifications

Dimensions

  • Bore Diameter  
    13/16 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    698672108126
  • Wrench Torque
    175 in/lb

Overview

Mfr description
TL161513/16 TL1615X13/16 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought