Motion
TL16151916

TB WOODS
TL16151916

Taper Lock Bushing - 1615 Series, 1-9/16 in Bore, Steel Material
Mi Item #09621913
MFR #TL16151916
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL16151916

Taper Lock Bushing - 1615 Series, 1-9/16 in Bore, Steel Material
Mi Item #09621913
MFR #TL16151916

Mfr description
TL16151916 TL1615X1 9/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672108256
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)