Motion
TL2012 1116

TB WOODS
TL2012 1116

Taper Lock Bushing - 2012 Series, 11/16 in Bore, Steel Material
Mi Item #09621915
MFR #TL2012 1116
Price$115.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL2012 1116

Taper Lock Bushing - 2012 Series, 11/16 in Bore, Steel Material
Mi Item #09621915
MFR #TL2012 1116

Mfr description
TL20121116 TL2012X1 1/16 TL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.42/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672108461
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)