Motion
TL201214MM

TB WOODS
TL201214MM

Taper Lock Bushing - 2012 Series, 14 mm Bore, Steel Material
MI ITEM #09621916
MFR #TL201214MM
Price$115.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL201214MM

Taper Lock Bushing - 2012 Series, 14 mm Bore, Steel Material
MI ITEM #09621916
MFR #TL201214MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.42/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672063838
  • Wrench Torque
    280 in/lb

Overview

Mfr description
TL201214MM TL2012X14MM TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought