1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL201219MM
Taper Lock Bushing - 2012 Series, 19 mm Bore, Steel Material
MI ITEM #
09621920
MFR #
TL201219MM
List Price
$115.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL201219MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL201219MM
Taper Lock Bushing - 2012 Series, 19 mm Bore, Steel Material
MI ITEM #
09621920
MFR #
TL201219MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$115.42
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL201219MM TL2012X19MM TL BUSHING
Specifications
Bushing Size
2012
Bore Type
Finished Bore
Bore Diameter
19 mm
Length Through Bore
1.2500 in
Material
Steel
UPC_NO
698672064224
Wrench Torque
280 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data