Motion
TL201222MM

TB WOODS
TL201222MM

Taper Lock Bushing - 2012 Series, 22 mm Bore, Steel Material
Mi Item #09621922
MFR #TL201222MM
Price$119.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL201222MM

Taper Lock Bushing - 2012 Series, 22 mm Bore, Steel Material
Mi Item #09621922
MFR #TL201222MM

Mfr description
TL201222MM TL2012X22MM TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.46/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672064897
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)