1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL201230MM
Taper Lock Bushing - 2012 Series, 30 mm Bore, Steel Material
MI ITEM #
09621926
MFR #
TL201230MM
List Price
$115.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL201230MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL201230MM
Taper Lock Bushing - 2012 Series, 30 mm Bore, Steel Material
MI ITEM #
09621926
MFR #
TL201230MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$115.42
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL201230MM TL2012X30MM TL BUSHING
Specifications
Bushing Size
2012
Bore Type
Finished Bore
Bore Diameter
30 mm
Length Through Bore
1.2500 in
Material
Steel
UPC_NO
698672065351
Wrench Torque
280 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data