Motion
TL201240MM

TB WOODS
TL201240MM

Taper Lock Bushing - 2012 Series, 40 mm Bore, Steel Material
MI ITEM #09621930
MFR #TL201240MM
Price$103.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL201240MM

Taper Lock Bushing - 2012 Series, 40 mm Bore, Steel Material
MI ITEM #09621930
MFR #TL201240MM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.88/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672065474
  • Wrench Torque
    280 in/lb

Overview

Mfr description
TL201240MM TL2012X40MM TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought