Motion
TL251711/16

TB WOODS
TL251711/16

Taper Lock Bushing - 2517 Series, 11/16 in Bore, Steel Material
MI ITEM #09621934
MFR #TL251711/16
Price$76.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL251711/16

Taper Lock Bushing - 2517 Series, 11/16 in Bore, Steel Material
MI ITEM #09621934
MFR #TL251711/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.53/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672109239
  • Wrench Torque
    430 in/lb

Overview

Mfr description
TL251711/16 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought