1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL251711316
Taper Lock Bushing - 2517 Series, 1-13/16 in Bore, Steel Material
MI ITEM #
09621937
MFR #
TL251711316
List Price
$73.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL251711316
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL251711316
Taper Lock Bushing - 2517 Series, 1-13/16 in Bore, Steel Material
MI ITEM #
09621937
MFR #
TL251711316
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$73.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL251711316 TL2517X1 13/16 TL BUSHING
Specifications
Bushing Size
2517
Bore Type
Finished Bore
Bore Diameter
1-13/16 in
Length Through Bore
1.7500 in
Material
Steel
UPC_NO
698672109277
Wrench Torque
430 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data