1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL2517118
Taper Lock Bushing - 2517 Series, 1-1/8 in Bore, Steel Material
MI ITEM #
09621939
MFR #
TL2517118
Price
$71.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL2517118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL2517118
Taper Lock Bushing - 2517 Series, 1-1/8 in Bore, Steel Material
MI ITEM #
09621939
MFR #
TL2517118
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$71.81
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
1-1/8 in
Bushing Size
2517
Length Through
Bore
1.7500 in
Details
Bore Type
Finished Bore
Material
Steel
UPC_NO
698672109307
Wrench Torque
430 in/lb
Overview
Mfr description
TL2517118 TL2517X1 1/8 TL BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought