Motion
TL25171516

TB WOODS
TL25171516

Taper Lock Bushing - 2517 Series, 15/16 in Bore, Steel Material
Mi Item #09621945
MFR #TL25171516
Price$76.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL25171516

Taper Lock Bushing - 2517 Series, 15/16 in Bore, Steel Material
Mi Item #09621945
MFR #TL25171516

Mfr description
TL25171516 TL2517X1 5/16 TL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.53/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672109635
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)