Motion
TL251735MM

TB WOODS
TL251735MM

Taper Lock Bushing - 2517 Series, 35 mm Bore, Steel Material
MI ITEM #09621968
MFR #TL251735MM
Price$108.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL251735MM

Taper Lock Bushing - 2517 Series, 35 mm Bore, Steel Material
MI ITEM #09621968
MFR #TL251735MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.68/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672067133
  • Wrench Torque
    430 in/lb

Overview

Mfr description
TL251735MM TL2517X35MM TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought