1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL251740MM
Taper Lock Bushing - 2517 Series, 40 mm Bore, Steel Material
MI ITEM #
09621970
MFR #
TL251740MM
List Price
$120.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL251740MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL251740MM
Taper Lock Bushing - 2517 Series, 40 mm Bore, Steel Material
MI ITEM #
09621970
MFR #
TL251740MM
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$120.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL251740MM TL2517X40MM TL BUSHING
Specifications
Bushing Size
2517
Bore Type
Finished Bore
Bore Diameter
40 mm
Length Through Bore
1.7500 in
Material
Steel
UPC_NO
698672169394
Wrench Torque
430 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data