Motion
TL251750MM

TB WOODS
TL251750MM

Taper Lock Bushing - 2517 Series, 50 mm Bore, Steel Material
Mi Item #09621974
MFR #TL251750MM
Price$108.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL251750MM

Taper Lock Bushing - 2517 Series, 50 mm Bore, Steel Material
Mi Item #09621974
MFR #TL251750MM

Mfr description
TL251750MM TL2517X50MM TL BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.68/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672067270
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)