Motion
TL2525112

TB WOODS
TL2525112

Taper Lock Bushing - 2525 Series, 1-1/2 in Bore, Steel Material
Mi Item #09621981
MFR #TL2525112
Price$113.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL2525112

Taper Lock Bushing - 2525 Series, 1-1/2 in Bore, Steel Material
Mi Item #09621981
MFR #TL2525112

Mfr description
TL2525112 TL2525X1 1/2 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.22/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    2525
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672169486
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)