1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL2525178
Taper Lock Bushing - 2525 Series, 1-7/8 in Bore, Steel Material
MI ITEM #
09621992
MFR #
TL2525178
List Price
$109.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL2525178
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL2525178
Taper Lock Bushing - 2525 Series, 1-7/8 in Bore, Steel Material
MI ITEM #
09621992
MFR #
TL2525178
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$109.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL2525178 TL2525X1 7/8 TL BUSHING
Specifications
Bushing Size
2525
Bore Type
Finished Bore
Bore Diameter
1-7/8 in
Length Through Bore
1.7500 in
Material
Steel
UPC_NO
698672169592
Wrench Torque
430 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data