Motion
TL3020114

TB WOODS
TL3020114

Taper Lock Bushing - 3020 Series, 1-1/4 in Bore, Steel Material
MI ITEM #09622005
MFR #TL3020114
Price$213.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL3020114

Taper Lock Bushing - 3020 Series, 1-1/4 in Bore, Steel Material
MI ITEM #09622005
MFR #TL3020114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.57/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672169745
  • Wrench Torque
    800 in/lb

Overview

Mfr description
TL3020114 TL3020X1 1/4 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought