Motion
TL30202516

TB WOODS
TL30202516

Taper Lock Bushing - 3020 Series, 2-5/16 in Bore, Steel Material
Mi Item #09622022
MFR #TL30202516
Price$115.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL30202516

Taper Lock Bushing - 3020 Series, 2-5/16 in Bore, Steel Material
Mi Item #09622022
MFR #TL30202516

Mfr description
TL30202516 TL3020X2 5/16 TL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.12/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/16 in
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672169967
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)