Motion
TL302025MM

TB WOODS
TL302025MM

Taper Lock Bushing - 3020 Series, 25 mm Bore, Steel Material
MI ITEM #09622024
MFR #TL302025MM
Price$213.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL302025MM

Taper Lock Bushing - 3020 Series, 25 mm Bore, Steel Material
MI ITEM #09622024
MFR #TL302025MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.57/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672067577
  • Wrench Torque
    800 in/lb

Overview

Mfr description
TL302025MM TL3020X25MM TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought