Motion
TL302050MM

TB WOODS
TL302050MM

Taper Lock Bushing - 3020 Series, 50 mm Bore, Steel Material
Mi Item #09622035
MFR #TL302050MM
Price$163.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL302050MM

Taper Lock Bushing - 3020 Series, 50 mm Bore, Steel Material
Mi Item #09622035
MFR #TL302050MM

Mfr description
TL302050MM TL3020X50MM TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.47/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672067928
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)