Motion
TL302060MM

TB WOODS
TL302060MM

Taper Lock Bushing - 3020 Series, 60 mm Bore, Steel Material
MI ITEM #09622037
MFR #TL302060MM
Price$192.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL302060MM

Taper Lock Bushing - 3020 Series, 60 mm Bore, Steel Material
MI ITEM #09622037
MFR #TL302060MM

Mfr description
TL302060MM TL3020X60MM TL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.18/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672170062
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)