Motion
TL303021316

TB WOODS
TL303021316

Taper Lock Bushing - 3030 Series, 2-13/16 in Bore, Steel Material
Mi Item #09622061
MFR #TL303021316
Price$167.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL303021316

Taper Lock Bushing - 3030 Series, 2-13/16 in Bore, Steel Material
Mi Item #09622061
MFR #TL303021316

Mfr description
TL303021316 TL3030X2 13/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.99/each

Specifications

Dimensions

  • Bore Diameter  
    2-13/16 in
  • Bushing Size
    3030
  • Length Through Bore  
    3.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672070218
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)