1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL30303316
Taper Lock Bushing - 3030 Series, 3-3/16 in Bore, Steel Material
MI ITEM #
09622075
MFR #
TL30303316
List Price
$162.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL30303316
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL30303316
Taper Lock Bushing - 3030 Series, 3-3/16 in Bore, Steel Material
MI ITEM #
09622075
MFR #
TL30303316
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$162.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL30303316 TL3030X3 3/16 TL BUSHING
Specifications
Bushing Size
3030
Bore Type
Finished Bore
Bore Diameter
3-3/16 in
Length Through Bore
3.0000 in
Material
Steel
UPC_NO
698672072755
Wrench Torque
800 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data