Motion
TL3525178

TB WOODS
TL3525178

Taper Lock Bushing - 3525 Series, 1-7/8 in Bore, Steel Material
Mi Item #09622088
MFR #TL3525178
Price$588.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL3525178

Taper Lock Bushing - 3525 Series, 1-7/8 in Bore, Steel Material
Mi Item #09622088
MFR #TL3525178

Mfr description
TL3525178 TL3525X1 7/8 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.71/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    3525
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672074117
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)