1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL352531516
Taper Lock Bushing - 3525 Series, 3-15/16 in Bore, Steel Material
MI ITEM #
09622104
MFR #
TL352531516
Your Price
$378.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL352531516
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL352531516
Taper Lock Bushing - 3525 Series, 3-15/16 in Bore, Steel Material
MI ITEM #
09622104
MFR #
TL352531516
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$378.62
/each
(List
$435.41
)
Qty
Add to Cart
Overview
Mfr description
TL352531516 TL3525X3 15/16 TL BUSHING
Specifications
Bushing Size
3525
Bore Type
Finished Bore
Bore Diameter
3-15/16 in
Length Through Bore
2.5000 in
Material
Steel
UPC_NO
698672076500
Wrench Torque
1000 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data