Motion
TL353511516

TB WOODS
TL353511516

Taper Lock Bushing - 3535 Series, 1-15/16 in Bore, Steel Material
MI ITEM #09622115
MFR #TL353511516
Price$453.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL353511516

Taper Lock Bushing - 3535 Series, 1-15/16 in Bore, Steel Material
MI ITEM #09622115
MFR #TL353511516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$453.95/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672170260
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
TL353511516 TL3535X1 15/16 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought