Motion
TL35353716

TB WOODS
TL35353716

Taper Lock Bushing - 3535 Series, 3-7/16 in Bore, Steel Material
MI ITEM #09622146
MFR #TL35353716
Price$335.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL35353716

Taper Lock Bushing - 3535 Series, 3-7/16 in Bore, Steel Material
MI ITEM #09622146
MFR #TL35353716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$335.73/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672170734
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
TL35353716 TL3535X3 7/16 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought