Motion
TL353580MM

TB WOODS
TL353580MM

Taper Lock Bushing - 3535 Series, 80 mm Bore
Mi Item #09622151
MFR #TL353580MM
Price$512.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL353580MM

Taper Lock Bushing - 3535 Series, 80 mm Bore
Mi Item #09622151
MFR #TL353580MM

Mfr description
TL353580MM TL3535X80MM TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.42/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)