1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL4030112
Taper Lock Bushing - 4030 Series, 1-1/2 in Bore, Steel Material
MI ITEM #
09622154
MFR #
TL4030112
Price
$466.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL4030112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL4030112
Taper Lock Bushing - 4030 Series, 1-1/2 in Bore, Steel Material
MI ITEM #
09622154
MFR #
TL4030112
Mfr description
TL4030112 TL4030X1 1/2 TL BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$466
.62
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1-1/2 in
Bushing Size
4030
Length Through
Bore
3.0000 in
Details
Bore Type
Finished Bore
Material
Steel
Product Type
Taper Locking Bushings
UPC_NO
698672077583
Wrench Torque
1700 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items