Motion
TL40401716

TB WOODS
TL40401716

Taper Lock Bushing - 4040 Series, 1-7/16 in Bore, Steel Material
Mi Item #09622203
MFR #TL40401716
Price$379.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL40401716

Taper Lock Bushing - 4040 Series, 1-7/16 in Bore, Steel Material
Mi Item #09622203
MFR #TL40401716

Mfr description
TL40401716 TL4040X1 7/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.53/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672170901
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)