Motion
TL4040212

TB WOODS
TL4040212

Taper Lock Bushing - 4040 Series, 2-1/2 in Bore, Steel Material
MI ITEM #09622207
MFR #TL4040212
Price$366.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL4040212

Taper Lock Bushing - 4040 Series, 2-1/2 in Bore, Steel Material
MI ITEM #09622207
MFR #TL4040212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$366.73/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672170970
  • Wrench Torque
    1700 in/lb

Overview

Mfr description
TL4040212 TL4040X2 1/2 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought