Motion
TL4040378

TB WOODS
TL4040378

Taper Lock Bushing - 4040 Series, 3-7/8 in Bore, Steel Material
Mi Item #09622229
MFR #TL4040378
Price$538.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL4040378

Taper Lock Bushing - 4040 Series, 3-7/8 in Bore, Steel Material
Mi Item #09622229
MFR #TL4040378

Mfr description
TL4040378 TL4040X3 7/8 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.94/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/8 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672171304
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)