Specifications
Dimensions
- Bore Diameter80 mm
- Bushing Size4040
- Length Through Bore4.0000 in
Details
- Bore TypeFinished Bore
- Product TypeTaper Locking Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)