Motion
TL404090MM

TB WOODS
TL404090MM

Taper Lock Bushing - 4040 Series, 90 mm Bore
Mi Item #09622240
MFR #TL404090MM
Price$1,079.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL404090MM

Taper Lock Bushing - 4040 Series, 90 mm Bore
Mi Item #09622240
MFR #TL404090MM

Mfr description
TL404090MM TL4040X90MM TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,079.29/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)