Motion
TL404095MM

TB WOODS
TL404095MM

Taper Lock Bushing - 4040 Series, 95 mm Bore
Mi Item #09622241
MFR #TL404095MM
Price$694.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL404095MM

Taper Lock Bushing - 4040 Series, 95 mm Bore
Mi Item #09622241
MFR #TL404095MM

Mfr description
TL404095MM TL4040X95MM TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.11/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)