Motion
TL4535234

TB WOODS
TL4535234

Taper Lock Bushing - 4535 Series, 2-3/4 in Bore, Steel Material
Mi Item #09622252
MFR #TL4535234
Price$903.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL4535234

Taper Lock Bushing - 4535 Series, 2-3/4 in Bore, Steel Material
Mi Item #09622252
MFR #TL4535234

Mfr description
TL4535234 TL4535X2 3/4 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.38/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Bushing Size
    4535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672084246
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)