Motion
TL45453716

TB WOODS
TL45453716

Taper Lock Bushing - 4545 Series, 3-7/16 in Bore, Steel Material
Mi Item #09622291
MFR #TL45453716
Price$472.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL45453716

Taper Lock Bushing - 4545 Series, 3-7/16 in Bore, Steel Material
Mi Item #09622291
MFR #TL45453716

Mfr description
TL45453716 TL4545X3 7/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.86/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Bushing Size
    4545
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672171731
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)