Motion
TL4545434

TB WOODS
TL4545434

Taper Lock Bushing - 4545 Series, 4-3/4 in Bore, Steel Material
MI ITEM #09622299
MFR #TL4545434
Price$456.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL4545434

Taper Lock Bushing - 4545 Series, 4-3/4 in Bore, Steel Material
MI ITEM #09622299
MFR #TL4545434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$456.93/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/4 in
  • Bushing Size
    4545
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672171847
  • Wrench Torque
    2450 in/lb

Overview

Mfr description
TL4545434 TL4545X4 3/4 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought