Motion
TL504021116

TB WOODS
TL504021116

Taper Lock Bushing - 5040 Series, 2-11/16 in Bore, Steel Material
MI ITEM #09622307
MFR #TL504021116
Price$1,587.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL504021116

Taper Lock Bushing - 5040 Series, 2-11/16 in Bore, Steel Material
MI ITEM #09622307
MFR #TL504021116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,587.17/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bushing Size
    5040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672086967
  • Wrench Torque
    3100 in/lb

Overview

Mfr description
TL504021116 TL5040X2 11/16 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought